KS1028PKL Wall Mount Roman Tub Faucet, Brushed Nickel

  • Mfr # KS1028PKL

  • Zoro # G202838101


product price:  $391.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet;Mounting Hardware
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 5/8" O.D. Compression, 9-1/16" spout reach; 11-5/8" from wall, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability, High-arc swivel spout for convenience
Material
Brass
Width
11.63
Weight
8.63
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KS1028PKL
Zoro #
G202838101
UPC #
663370815560
Country of Origin
Taiwan, Province of China

Dimensions

Width
11.63
Length
13
Height
7.94

Details

Includes
Faucet;Mounting Hardware
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 5/8" O.D. Compression, 9-1/16" spout reach; 11-5/8" from wall, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability, High-arc swivel spout for convenience
Material
Brass
Weight
8.63
Finish
Brushed Nickel
Color
Brushed Nickel

Description

A Roman tub filler is an excellent fixture that will both provide exceptional performance while boasting unsurmountable elegance within your home. The Duchess wall mount roman tub faucet aids in a whole-body rejuvenation as it provides the perfect cascade of water at just the right temperature, guaranteed by its ergonomic dual lever handles. Rejuvenate both your soul and body with a well-deserved rejuvenation treatment with this product.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.