KS1101AL Heritage Basin Tap Faucet, Polished Chrome

  • Mfr # KS1101AL

  • Zoro # G3080055


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Number of Handles
2
Weight
3.15
Height
1.88
Color
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1101AL
Zoro #
G3080055
UPC #
663370026058
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.88
Width
4.19
Length
2.75
Item Length (Inch)
4.38
Item Width (Inch)
2.5
Maximum Deck Thickness
1.5 in

Details

Mounting Type
Deck Mount
Finish
Polished Chrome
Number of Handles
2
Weight
3.15
Item
Basin Tap Faucet
Color
Polished Chrome
Includes
Faucet; Mounting Hardware
Features
Solid brass construction, Drip-free ceramic disc cartridge, Drain not included, Spout clearance: 1.13", Spout reach: 4.19", Standard 1/2" IPS connection
Valve Type
Ceramic Disc Cartridge
Hot Cartridge Item#
KSRPL1101HC
Installation Type
Single Hole
Collection
Heritage
Cold Cartridge Item#
KSRPL1101CC
Pulldown Spray
FALSE
Handles Included
true
Item Weight (lbs)
2.86
Handle Style
Lever
Theme
Traditional
Drain Included
No
Share H&C Handle Item#
KSH3951AL
Body Material
Brass
Number of Mounting Holes
2
Flow Rate - Maximum
1.2

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Basin tap faucets are a traditional design that allows users to mix water to their desired temperature within the sink basin. With lever handles for ease of use, the perfect temperature can be acquired with the separate cold and hot water taps. The Heritage basin faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.