KS1101BPL Basin Tap Faucet W/ Lever Handle, Polished Chrome

  • Mfr # KS1101BPL
  • Zoro # G3072160
product price: 
$
216.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Mounting Type
Deck Mount
Number of Handles
2
Number of Mounting Holes
2
Flow Rate - Maximum
1.2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS1101BPL
Zoro #
G3072160
UPC #
663370435393
Country of Origin
Taiwan, Province of China
Finish
Polished Chrome
Mounting Type
Deck Mount
Number of Handles
2
Number of Mounting Holes
2
Flow Rate - Maximum
1.2
Body Material
Brass
Item
Basin Tap Faucet
Features
High Quality Brass Construction, 1/4 Turn Drip Free Ceramic Cartridge, High quality finishing to resist tarnishing or corrosion., 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 2-1/2" Spout Height, 4-3/16" Spout Reach, Deck Mount Installation, Standard 1/2" IPS Connection, Drain Not Included
Includes
Faucet; Mounting Hardware
Valve Type
Ceramic Disc Cartridge
Color
Polished Chrome
Weight
2.9
Theme
Traditional
Handles Included
true
Installation Type
Single Hole
Collection
Bel-Air
Item Weight (lbs)
2.9
Faucet Centers
0
Hot Cartridge Item#
KSRPL1101HC
Cold Cartridge Item#
KSRPL1101CC
Hot Handle Item#
KSH7611BPLH
Drain Included
No
Cold Handle Item#
KSH7611BPLC
Handle Style
Lever
Pulldown Spray
FALSE

Dimensions

Width
3.75
Height
1.88
Length
4.38
Item Width (Inch)
3.75
Item Length (Inch)
4.38

Description

The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. Basin tap faucets are a traditional design that allows users to mix water to their desired temperature within the sink basin. With lever handles for ease of use, the perfect temperature can be acquired with the separate cold and hot water taps. The Bel-Air Basin Tap Faucet With Cross Handle and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Varnish your bathroom with this state-of-the-art fixture.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.