Zoro Homepage

KS1101PL Heritage Basin Tap Faucet, Polished Chrome

  • Mfr # KS1101PL

  • Zoro # G3078689


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
2
Weight
3.15
Height
3.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1101PL
Zoro #
G3078689
UPC #
663370028724
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.75
Length
3
Width
4.19
Item Height (Inch)
1.88
Item Length (Inch)
4.38
Max Deck Thickness
1.5
Item Width (Inch)
2.5

Details

Mounting Type
Deck Mount
ADA Compliant
true
Finish
Polished Chrome
Number of Handles
2
Weight
3.15
Item
Basin Tap Faucet
Valve Type
Ceramic Disc Cartridge
Material
Brass
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Drain Not Included, Spout Clearance: 1.13", Spout Reach: 4.38", Standard 1/2" IPS Inlet
Includes
Faucet; Mounting Hardware
Color
Polished Chrome
Collection
Heritage
Share H&C Handle Item#
KSH3951PL
Handles Included
true
Installation Type
Single Hole
Item Weight (lbs)
2.86
Drain Included
No
Theme
Traditional
Cold Cartridge Item#
KSRPL1101CC
Sidespray
false
Spout Flow Rate (GPM)
1.2
Pullout Spray
false
Faucet Holes
2
Handle Style
Lever
Hot Cartridge Item#
KSRPL1101HC
Body Material
Brass

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Basin tap faucets are a traditional design that allows users to mix water to their desired temperature within the sink basin. With lever handles for ease of use, the perfect temperature can be acquired with the separate cold and hot water taps. The Heritage Basin Faucet With Porcelain Lever Handle and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.