KS1102BEX Basin Tap Faucet W/ Cross Handle, Polished Brass

  • Mfr # KS1102BEX
  • Zoro # G3059859
product price: 
$
211.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Faucet Handles
Material
Brass
Mounting Type
Deck Mount
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS1102BEX
Zoro #
G3059859
UPC #
663370436512
Country of Origin
Taiwan, Province of China

Dimensions

Length
4.38
Height
1.88
Width
3.81
Item Width (Inch)
3.81
Item Length (Inch)
4.38
Item Height (Inch)
1.88

Details

Sub-Category
Faucet Handles
Finish
Polished Brass
Material
Brass
Mounting Type
Deck Mount
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
ADA Compliant
false
Color
Polished Brass
Features
High Quality Brass Construction, Hardisc Ceramic Disc Cartridge, High Quality Finishing to Resist Tarnishing or Corrosion., 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 2-1/2" Spout Height, 4-3/16" Spout Reach, Deck Mount Installation, Standard 1/2" IPS Connection, Drain Not Included
Item
Basin Tap Faucet
Includes
Faucet; Mounting Hardware
Weight
2.86
Installation Type
Single Hole
Theme
Traditional
Handles Included
true
Cold Handle Item#
KBH1602BEXC
Spout Flow Rate (GPM)
1.2
Collection
Essex
Faucet Centers
4
Sidespray
false
Hot Cartridge Item#
KSRPL1101HC
Item Weight (lbs)
2.86
Cold Cartridge Item#
KSRPL1101CC
Pullout Spray
false
Drain Included
No
Handle Style
Cross
Faucet Holes
2
Hot Handle Item#
KBH1602BEXH

Description

The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Basin tap faucets are a traditional design that allows users to mix water to their desired temperature within the sink basin. With cross handles for ease of use, the perfect temperature can be acquired with the separate cold and hot water taps. The Essex Basin Tap Faucet With Cross Handle and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet adds a sheen of classical grace to your traditional style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews