Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS1102PKL Basin Tap Faucet W/ Cross Handle, PB

  • Mfr # KS1102PKL

  • Zoro # G3073579


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Faucet Handles
Material
Brass
Mounting Type
Deck Mount
Color
Polished Brass
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1102PKL
Zoro #
G3073579
UPC #
663370304378
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.88
Length
3.88
Width
4.38
Item Height (Inch)
1.88
Item Width (Inch)
4.38
Max Deck Thickness
1.5
Item Length (Inch)
3.88

Details

Sub-Category
Faucet Handles
Finish
Polished Brass
Material
Brass
Mounting Type
Deck Mount
Color
Polished Brass
ADA Compliant
true
Includes
Faucet; Mounting Hardware
Number of Handles
2
Item
Basin Tap Faucet
Valve Type
Ceramic Disc Cartridge
Features
High Quality Brass Construction, 1/4 Turn Drip Free Ceramic Cartridge, High quality finishing to resist tarnishing or corrosion., 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 2-1/2" Spout Height, 4-3/8" Spout Reach, Deck Mount Installation, Standard 1/2" IPS Connection, Drain Not Included
Weight
2.86
Pullout Spray
false
Collection
Duchess
Hot Cartridge Item#
KSRPL1101HC
Theme
Traditional
Sidespray
false
Faucet Centers
4
Item Weight (lbs)
2.86
Faucet Holes
2
Installation Type
Single Hole
Handles Included
true
Cold Cartridge Item#
KSRPL1101CC
Drain Included
No
Handle Style
Lever
Spout Flow Rate (GPM)
1.2
Share H&C Handle Item#
KSH3952PKL

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Basin tap faucets are a traditional design that allows users to mix water to their desired temperature within the sink basin. With lever handles for ease of use, the perfect temperature can be acquired with the separate cold and hot water taps. The Duchess Basin Tap Faucet With Lever Handle and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.