KS1105PKL Basin Tap Faucet W/ Cross Handle, Oil Rubbed Bronze

  • Mfr # KS1105PKL

  • Zoro # G3074796


product price:  $236.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Faucet Handles
Material
Brass
Mounting Type
Deck Mount
Width
4.38
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1105PKL
Zoro #
G3074796
UPC #
663370304392
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.38
Length
3.88
Height
1.88
Item Height (Inch)
1.88
Item Width (Inch)
4.38
Item Length (Inch)
3.88
Max Deck Thickness
1.5

Details

Sub-Category
Faucet Handles
Finish
Oil Rubbed Bronze
Material
Brass
Mounting Type
Deck Mount
Number of Handles
2
Color
Oil Rubbed Bronze
Item
Basin Tap Faucet
Includes
Faucet; Mounting Hardware
ADA Compliant
true
Valve Type
Ceramic Disc Cartridge
Features
High Quality Brass Construction, 1/4 Turn Drip Free Ceramic Cartridge, High quality finishing to resist tarnishing or corrosion., 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 2-1/2" Spout Height, 4-3/8" Spout Reach, Deck Mount Installation, Standard 1/2" IPS Connection, Drain Not Included
Weight
2.86
Hot Cartridge Item#
KSRPL1101HC
Item Weight (lbs)
2.86
Theme
Traditional
Sidespray
false
Pullout Spray
false
Installation Type
Single Hole
Drain Included
No
Spout Flow Rate (GPM)
1.2
Share H&C Handle Item#
KSH3955PKL
Collection
Duchess
Handle Style
Lever
Handles Included
true
Faucet Holes
2
Cold Cartridge Item#
KSRPL1101CC
Faucet Centers
4

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Basin tap faucets are a traditional design that allows users to mix water to their desired temperature within the sink basin. With lever handles for ease of use, the perfect temperature can be acquired with the separate cold and hot water taps. The Duchess Basin Tap Faucet With Lever Handle and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.