KS1105PKX Basin Tap Faucet W/ Cross Handle, Oil Rubbed Bronze

  • Mfr # KS1105PKX
  • Zoro # G3059834
product price: 
$
236.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Faucet Handles
Material
Brass
Mounting Type
Deck Mount
ADA Compliant
false
Includes
Faucet; Mounting Hardware
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS1105PKX
Zoro #
G3059834
UPC #
663370304453
Country of Origin
Taiwan, Province of China
Sub-Category
Faucet Handles
Finish
Oil Rubbed Bronze
Material
Brass
Mounting Type
Deck Mount
Item
Basin Tap Faucet
ADA Compliant
false
Includes
Faucet; Mounting Hardware
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Color
Oil Rubbed Bronze
Features
High Quality Brass Construction, 1/4 Turn Drip Free Ceramic Cartridge, High quality finishing to resist tarnishing or corrosion., 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 2-1/2" Spout Height, 4-3/16" Spout Reach, Deck Mount Installation, Standard 1/2" IPS Connection, Drain Not Included
Weight
2.86
Cold Cartridge Item#
KSRPL1101CC
Faucet Centers
4
Installation Type
Single Hole
Cold Handle Item#
KBH1605PKXC
Pullout Spray
false
Handles Included
true
Hot Handle Item#
KBH1605PKXH
Collection
Duchess
Hot Cartridge Item#
KSRPL1101HC
Sidespray
false
Faucet Holes
2
Drain Included
No
Spout Flow Rate (GPM)
1.2
Item Weight (lbs)
2.86
Theme
Traditional
Handle Style
Cross

Dimensions

Width
4.38
Length
3.88
Height
1.88
Item Height (Inch)
1.88
Item Width (Inch)
4.38
Max Deck Thickness
1.5
Item Length (Inch)
3.88

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Basin tap faucets are a traditional design that allows users to mix water to their desired temperature within the sink basin. With cross handles for ease of use, the perfect temperature can be acquired with the separate cold and hot water taps. The Duchess Basin Tap Faucet With Cross Handle and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews