KS1105PL Heritage Basin Tap Faucet, Oil Rubbed Bronze

  • Mfr # KS1105PL

  • Zoro # G3070027


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Number of Handles
2
Weight
3.15
Color
Oil Rubbed Bronze
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1105PL
Zoro #
G3070027
UPC #
663370025587
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.19
Length
3
Height
1.88
Item Length (Inch)
4.38
Item Width (Inch)
2.5
Maximum Deck Thickness
1.5 in

Details

Mounting Type
Deck Mount
Finish
Oil Rubbed Bronze
Number of Handles
2
Weight
3.15
Item
Basin Tap Faucet
Color
Oil Rubbed Bronze
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Drain Not Included, Spout Clearance: 1.13", Spout Reach: 4.38", Standard 1/2" IPS Inlet
Drain Included
No
Hot Cartridge Item#
KSRPL1101HC
Handles Included
true
Handle Style
Lever
Collection
Heritage
Installation Type
Single Hole
Share H&C Handle Item#
KSH3955PL
Item Weight (lbs)
2.86
Cold Cartridge Item#
KSRPL1101CC
Theme
Traditional
Body Material
Brass
Flow Rate - Maximum
1.2
Pulldown Spray
FALSE
Number of Mounting Holes
2

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Basin tap faucets are a traditional design that allows users to mix water to their desired temperature within the sink basin. With lever handles for ease of use, the perfect temperature can be acquired with the separate cold and hot water taps. The Heritage Basin Faucet With Porcelain Lever Handle and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.