KS1105PX Heritage Basin Tap Faucet, Oil Rubbed Bronze

  • Mfr # KS1105PX

  • Zoro # G3060419


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Number of Handles
2
Weight
2.86
Valve Type
Ceramic Disc Cartridge
Color
Oil Rubbed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS1105PX
Zoro #
G3060419
UPC #
663370025594
Country of Origin
Taiwan, Province of China

Dimensions

Length
4.38
Height
1.88
Width
2.5
Item Width (Inch)
2.5
Item Length (Inch)
4.38
Maximum Deck Thickness
1.5 in

Details

Mounting Type
Deck Mount
Finish
Oil Rubbed Bronze
Number of Handles
2
Weight
2.86
Item
Basin Tap Faucet
Valve Type
Ceramic Disc Cartridge
Color
Oil Rubbed Bronze
Includes
Faucet; Mounting Hardware
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Drain Not Included, Spout Clearance: 1.13", Spout Reach: 4.19", Standard 1/2" IPS Inlet
Handles Included
true
Handle Style
Cross
Collection
Heritage
Cold Handle Item#
KSH3955PXC
Hot Cartridge Item#
KSRPL1101HC
Theme
Traditional
Cold Cartridge Item#
KSRPL1101CC
Hot Handle Item#
KSH3955PXH
Installation Type
Single Hole
Drain Included
No
Item Weight (lbs)
2.86
Body Material
Brass
Number of Mounting Holes
2
Pulldown Spray
FALSE
Flow Rate - Maximum
1.2

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Basin tap faucets are a traditional design that allows users to mix water to their desired temperature within the sink basin. With cross handles for ease of use, the perfect temperature can be acquired with the separate cold and hot water taps. The Heritage Basin Faucet With Porcelain Cross Handle and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.