KS1108AL Heritage Basin Tap Faucet, Brushed Nickel

  • Mfr # KS1108AL

  • Zoro # G3059728


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
2
Weight
3.15
Width
4.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS1108AL
Zoro #
G3059728
UPC #
663370028779
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.19
Length
2.75
Height
3.75
Item Length (Inch)
4.38
Max Deck Thickness
1.5
Item Height (Inch)
1.88
Item Width (Inch)
2.5

Details

Mounting Type
Deck Mount
ADA Compliant
true
Finish
Brushed Nickel
Number of Handles
2
Weight
3.15
Item
Basin Tap Faucet
Material
Brass
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware
Color
Brushed Nickel
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Drain Not Included, Spout Clearance: 1.13", Spout Reach: 4.19", Standard 1/2" IPS Inlet
Faucet Holes
2
Handle Style
Lever
Pullout Spray
false
Theme
Traditional
Drain Included
No
Sidespray
false
Item Weight (lbs)
2.86
Collection
Heritage
Handles Included
true
Cold Cartridge Item#
KSRPL1101CC
Hot Cartridge Item#
KSRPL1101HC
Share H&C Handle Item#
KSH3958AL
Installation Type
Single Hole
Body Material
Brass
Flow Rate - Maximum
1.2
Number of Mounting Holes
2

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Basin tap faucets are a traditional design that allows users to mix water to their desired temperature within the sink basin. With lever handles for ease of use, the perfect temperature can be acquired with the separate cold and hot water taps. The Heritage basin faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.