Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS1108BPL Basin Tap Faucet W/ Lever Handle, Brushed Nickel

  • Mfr # KS1108BPL

  • Zoro # G3065985


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
2
Weight
2.86
Color
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1108BPL
Zoro #
G3065985
UPC #
663370435423
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.5
Length
4.19
Height
1.88
Item Height (Inch)
1.88
Item Length (Inch)
4.19
Item Width (Inch)
2.5

Details

Mounting Type
Deck Mount
ADA Compliant
true
Finish
Brushed Nickel
Number of Handles
2
Weight
2.86
Item
Basin Tap Faucet
Color
Brushed Nickel
Material
Brass
Includes
Faucet; Mounting Hardware
Features
High Quality Brass Construction, 1/4 Turn Drip Free Ceramic Cartridge, High quality finishing to resist tarnishing or corrosion., 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 2-1/2" Spout Height, 4-3/16" Spout Reach, Deck Mount Installation, Standard 1/2" IPS Connection, Drain Not Included
Valve Type
Ceramic Disc Cartridge
Item Weight (lbs)
2.86
Handles Included
true
Handle Style
Lever
Installation Type
Single Hole
Hot Cartridge Item#
KSRPL1101HC
Faucet Holes
2
Theme
Traditional
Faucet Centers
0
Collection
Bel-Air
Cold Cartridge Item#
KSRPL1101CC
Hot Handle Item#
KSH7618BPLH
Pullout Spray
false
Sidespray
false
Cold Handle Item#
KSH7618BPLC
Drain Included
No

Description

The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. Basin tap faucets are a traditional design that allows users to mix water to their desired temperature within the sink basin. With lever handles for ease of use, the perfect temperature can be acquired with the separate cold and hot water taps. The Bel-Air Basin Tap Faucet With Cross Handle and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Varnish your bathroom with this state-of-the-art fixture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.