KS113MB Essex Two Handle Wall Mount Kitchen Faucet, Matte Black

  • Mfr # KS113MB

  • Zoro # G3100739


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Number of Handles
2
ADA Compliant
true
Mounting Type
Wall Mount
Width
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS113MB
Zoro #
G3100739
UPC #
663370546099
Country of Origin
Taiwan, Province of China

Dimensions

Width
6
Height
4.56
Item Width (Inch)
6
Item Height (Inch)
4.56
Item Length (Inch)
10.5
Max Deck Thickness
1.25

Details

Finish
Matte Black
Number of Handles
2
ADA Compliant
true
Mounting Type
Wall Mount
Item
Wall Mount Kitchen Faucet
Material
Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Adjustable wall mount centers from 3-1/2" to 8-1/2", 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, 1/2-14 NPT inlet connection, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean, Cross handles for easy rotation
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware
Weight
3.18
Handles Included
true
Hot Handle Item#
KSH113MBH
Installation Type
Wall Mount
Shared H&C Cartridge Item#
KC1000H
Theme
Traditional
Hose Included
false
Collection
Essex
Pulldown Spray
false
Cold Handle Item#
KSH113MBC
Item Weight (lbs)
3.18
Sidespray
false
Faucet Holes
2
Drain Included
No
Spout Flow Rate (GPM)
1.8
Faucet Centers
6
Handle Style
Cross
Pullout Spray
false

Description

The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse. The matte black finish will also provide a long lasting and warm touch to your kitchen ensemble. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture as it maximizes your counter space. This faucet adds a sheen of classical grace to your traditional style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.