Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS1141PL Heritage Two-Handle Bridge Kitchen Faucet, Polished Chrome

  • Mfr # KS1141PL

  • Zoro # G3092129


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Installation Manual
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1141PL
Zoro #
G3092129
UPC #
663370022180
Country of Origin
Taiwan, Province of China

Dimensions

Width
8.13
Height
2
Item Height (Inch)
2
Item Length (Inch)
8.5
Item Width (Inch)
8.13

Details

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Includes
Faucet; Mounting Hardware; Installation Manual
Material
Brass
Valve Type
Ceramic Disc Cartridge
Features
High Victorian Swivel Spout, 1/4 Turn Ceramic Disc Cartridge, Porcelain Lever Handle, 10" Spout Projection from Point of Installation with a 6-1/4" spout clearance, 2 hole Installation at 8" Centers, 1.8 GPM/6.8 LPM Water Flow Rate At 60 PSI (ASME standard), Compliant with California Energy Commission Title 20
Weight
6.25
Hose Included
false
Pullout Spray
false
Pulldown Spray
false
Installation Type
Bridge
Theme
Traditional
Drain Included
No
Handle Style
Lever
Share H&C Handle Item#
KBH1601PL
Sidespray
false
Item Weight (lbs)
6.25
Spout Flow Rate (GPM)
1.8
Faucet Holes
2
Hot Cartridge Item#
KSRPL2000HC
Handles Included
true
Faucet Centers
8
Cold Cartridge Item#
KSRPL2000CC
Collection
Heritage

Description

A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The polished chrome finish will also add a glistening elegance to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Matching accessories are available for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.