Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS1145PL Heritage Two-Handle Bridge Kitchen Faucet, Oil Rubbed Bronze

  • Mfr # KS1145PL

  • Zoro # G3102470


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1145PL
Zoro #
G3102470
UPC #
663370022258
Country of Origin
Taiwan, Province of China

Dimensions

Width
8.13
Height
2
Item Width (Inch)
8.13
Item Length (Inch)
8.5
Item Height (Inch)
2

Details

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Material
Brass
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 2-Hole Installation, 1.8 GPM/6.8 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 5-1/2" Spout Clearance, 9-7/16" Spout Reach, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Installation Manual
Weight
6.25
Pullout Spray
false
Cold Cartridge Item#
KSRPL2000CC
Pulldown Spray
false
Handle Style
Lever
Spout Flow Rate (GPM)
1.8
Hose Included
false
Faucet Holes
2
Drain Included
No
Hot Cartridge Item#
KSRPL2000HC
Share H&C Handle Item#
KBH1605PL
Item Weight (lbs)
6.25
Collection
Heritage
Theme
Traditional
Faucet Centers
8
Handles Included
true
Installation Type
Bridge
Sidespray
false

Description

A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The oil rubbed bronze finish will also provide a long lasting and warm touch to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Matching accessories are available for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.