KS1145PX Heritage Two-Handle Bridge Kitchen Faucet, Oil Rubbed Bronze

  • Mfr # KS1145PX

  • Zoro # G3106786


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 2-Hole Installation, 1.8 GPM/6.8 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 5-1/2" Spout Clearance, 9-7/16" Spout Reach, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1145PX
Zoro #
G3106786
UPC #
663370022272
Country of Origin
Taiwan, Province of China

Dimensions

Width
8.13
Height
2
Item Length (Inch)
8.5
Item Height (Inch)
2
Item Width (Inch)
8.13

Details

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 2-Hole Installation, 1.8 GPM/6.8 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 5-1/2" Spout Clearance, 9-7/16" Spout Reach, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Valve Type
Ceramic Disc Cartridge
Material
Brass
Includes
Faucet; Mounting Hardware
Weight
6.25
Pullout Spray
false
Collection
Heritage
Drain Included
No
Installation Type
Bridge
Theme
Traditional
Hot Handle Item#
KBH1605PXH
Sidespray
false
Item Weight (lbs)
6.25
Handles Included
true
Cold Cartridge Item#
KSRPL2000CC
Hot Cartridge Item#
KSRPL2000HC
Spout Flow Rate (GPM)
1.8
Handle Style
Cross
Faucet Holes
2
Hose Included
false
Pulldown Spray
false
Faucet Centers
8
Cold Handle Item#
KBH1605PXC

Description

A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The oil rubbed bronze finish will also provide a long lasting and warm touch to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Matching accessories are available for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.