KS115C Essex Two Handle Wall Mount Bathroom Faucet, Polished Chrome

  • Mfr # KS115C

  • Zoro # G3067805


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
ADA Compliant
false
Number of Handles
2
Weight
3.64
Height
5.44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS115C
Zoro #
G3067805
UPC #
663370546181
Country of Origin
Taiwan, Province of China

Dimensions

Height
5.44
Length
9
Width
6
Item Length (Inch)
9
Item Width (Inch)
6
Item Height (Inch)
5.44

Details

Mounting Type
Wall Mount
ADA Compliant
false
Finish
Polished Chrome
Number of Handles
2
Weight
3.64
Includes
Faucet; Mounting Hardware
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 2-hole installation, Adjustable center from 3-1/2" to 8-1/2", 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1/2-14 NPT inlet connection, Corrosion-resistant finish, Designed for long-lasting durability, Cross handles for easy rotation
Material
Brass
Item
Wall-Mount Bathroom Faucet
Color
Polished Chrome
Pullout Spray
false
Item Weight (lbs)
3.64
Handle Style
Cross
Shared H&C Cartridge Item#
KC1000H
Cold Handle Item#
KSH113C
Pulldown Spray
false
Theme
Traditional
Installation Type
Wall Mount
Drain Included
No
Faucet Centers
6
Spout Flow Rate (GPM)
1.2
Hot Handle Item#
KSH113H
Sidespray
false
Handles Included
true
Faucet Holes
2
Collection
Essex
Hose Included
false

Description

The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. The Essex adjustable center wall mount bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet adds a sheen of classical grace to your traditional style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.