KS115PB Essex Two Handle Wall Mount Bathroom Faucet, Polished Brass

  • Mfr # KS115PB

  • Zoro # G3067419


product price:  $220.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
ADA Compliant
false
Number of Handles
2
Weight
3.64
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 2-hole installation, Adjustable center from 3-1/2" to 8-1/2", 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1/2-14 NPT inlet connection, Corrosion-resistant finish, Designed for long-lasting durability, Cross handles for easy rotation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS115PB
Zoro #
G3067419
UPC #
663370546198
Country of Origin
Taiwan, Province of China

Dimensions

Height
5.44
Length
9
Width
6
Item Height (Inch)
5.44
Item Width (Inch)
6
Item Length (Inch)
9

Details

Mounting Type
Wall Mount
ADA Compliant
false
Finish
Polished Brass
Number of Handles
2
Weight
3.64
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 2-hole installation, Adjustable center from 3-1/2" to 8-1/2", 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1/2-14 NPT inlet connection, Corrosion-resistant finish, Designed for long-lasting durability, Cross handles for easy rotation
Color
Polished Brass
Valve Type
Ceramic Disc Cartridge
Material
Brass
Includes
Faucet; Mounting Hardware
Item
Wall-Mount Bathroom Faucet
Sidespray
false
Hot Handle Item#
KSH113PBH
Faucet Holes
2
Hose Included
false
Drain Included
No
Handle Style
Cross
Shared H&C Cartridge Item#
KC1000H
Theme
Traditional
Collection
Essex
Faucet Centers
6
Spout Flow Rate (GPM)
1.2
Cold Handle Item#
KSH113PBC
Handles Included
true
Pulldown Spray
false
Item Weight (lbs)
3.64
Installation Type
Wall Mount
Pullout Spray
false

Description

The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. The Essex adjustable center wall mount bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet adds a sheen of classical grace to your traditional style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.