Zoro Homepage

KS1160BX 8" Widespread Bathroom Faucet, Matte Black

  • Mfr # KS1160BX

  • Zoro # G3071865


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Matte Black
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 5-1/2" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Length
5.5
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1160BX
Zoro #
G3071865
UPC #
663370534706
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.5
Height
2.75
Width
3.5
Item Width (Inch)
3.5
Item Length (Inch)
5.5
Max Deck Thickness
2
Item Height (Inch)
2.75

Details

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Matte Black
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 5-1/2" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Widespread Bathroom Faucet
Finish
Matte Black
Material
Brass
Weight
8.76
Pulldown Spray
false
Spout Flange Item#
KSSF1160
Drain Included
Yes
Handle Style
Cross
Pullout Spray
false
Handles Included
true
Installation Type
Widespread
Spout Flow Rate (GPM)
1.2
Hot Cartridge Item#
KSRPL5000HC
Theme
Traditional
Handle Flange Item#
KSHF1160
Cold Cartridge Item#
KSRPL5000CC
Pop Up Rod Item#
KSPR1160
Faucet Holes
3
Hot Handle Item#
KSH4460BXH
Collection
Vintage
Faucet Centers
8 to 16
Hose Included
false
Cold Handle Item#
KSH4460BXC
Item Weight (lbs)
8.76
Tee Item#
KSTEE2951
Sidespray
false

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Vintage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's traditional ensemble for years to come. Let this faucet bring about an air of traditional allure to your interior home design. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.