Zoro Homepage

KS1160GL 8" Widespread Bathroom Faucet, Matte Black

  • Mfr # KS1160GL

  • Zoro # G3071987


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/8" Spout Clearance, 5-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Length
5.5
Color
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1160GL
Zoro #
G3071987
UPC #
663370534720
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.5
Height
2.75
Width
3.5
Max Deck Thickness
2
Item Length (Inch)
5.5
Item Height (Inch)
2.75
Item Width (Inch)
3.5

Details

Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/8" Spout Clearance, 5-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Matte Black
Finish
Matte Black
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Item
Widespread Bathroom Faucet
Material
Brass
ADA Compliant
true
Weight
6.56
Handle Flange Item#
KSHF1160
Theme
Traditional
Pulldown Spray
false
Collection
Georgian
Hose Included
false
Faucet Holes
3
Handle Style
Lever
Cold Cartridge Item#
KSRPL5000CC
Item Weight (lbs)
6.56
Pop Up Rod Item#
KSPR1160
Hot Cartridge Item#
KSRPL5000HC
Handles Included
true
Faucet Centers
8 to 16
Tee Item#
KSTEE2951
Share H&C Handle Item#
KSH9600GL
Drain Included
Yes
Installation Type
Widespread
Pullout Spray
false
Spout Flow Rate (GPM)
1.2
Sidespray
false
Spout Flange Item#
KSSF1160

Description

The whimsical design of this faucet is intended to catch eyes. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Georgian 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's traditional ensemble for years to come. Complete your personal European sanctuary with the help of this elegant piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.