KS1160NL 8" Widespread Bathroom Faucet, Matte Black

  • Mfr # KS1160NL
  • Zoro # G3072495
product price: 
$
350.99
/ea
Free Shipping & Returns

Key Features

Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 5-1/2" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Height
2.75
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Length
5.5
Mounting Type
Deck Mount
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS1160NL
Zoro #
G3072495
UPC #
663370534652
Country of Origin
Taiwan, Province of China
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 5-1/2" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Item
Widespread Bathroom Faucet
Mounting Type
Deck Mount
Color
Matte Black
Material
Brass
Valve Type
Ceramic Disc Cartridge
Finish
Matte Black
Number of Handles
2
ADA Compliant
true
Weight
6.56
Item Weight (lbs)
6.56
Spout Flange Item#
KSSF1160
Installation Type
Widespread
Tee Item#
KSTEE2951
Hot Cartridge Item#
KSRPL5000HC
Handle Style
Lever
Handles Included
true
Pullout Spray
false
Pop Up Rod Item#
KSPR1160
Hose Included
false
Faucet Centers
8 to 16
Handle Flange Item#
KSHF1160
Spout Flow Rate (GPM)
1.2
Faucet Holes
3
Drain Included
Yes
Share H&C Handle Item#
KSH1160NL
Cold Cartridge Item#
KSRPL5000CC
Pulldown Spray
false
Theme
Traditional
Sidespray
false
Collection
Heritage

Dimensions

Height
2.75
Length
5.5
Width
3.5
Item Height (Inch)
2.75
Item Length (Inch)
5.5
Item Width (Inch)
3.5

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Heritage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews