Zoro Homepage

KS1160PL 8" Widespread Bathroom Faucet, Matte Black

  • Mfr # KS1160PL

  • Zoro # G3070614


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Width
3.5
Mounting Type
Deck Mount
ADA Compliant
true
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 5-1/2" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1160PL
Zoro #
G3070614
UPC #
663370534676
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.5
Length
5.5
Height
2.75
Item Width (Inch)
3.5
Item Height (Inch)
2.75
Item Length (Inch)
5.5

Details

Number of Handles
2
Finish
Matte Black
Mounting Type
Deck Mount
ADA Compliant
true
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 5-1/2" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Material
Brass
Color
Matte Black
Valve Type
Ceramic Disc Cartridge
Item
Widespread Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
6.56
Faucet Centers
8 to 16
Pullout Spray
false
Pop Up Rod Item#
KSPR1160
Cold Cartridge Item#
KSRPL5000CC
Spout Flow Rate (GPM)
1.2
Drain Included
Yes
Handle Flange Item#
KSHF1160
Collection
Heritage
Item Weight (lbs)
6.56
Tee Item#
KSTEE2951
Pulldown Spray
false
Installation Type
Widespread
Hose Included
false
Faucet Holes
3
Theme
Traditional
Handle Style
Lever
Spout Flange Item#
KSSF1160
Handles Included
true
Hot Cartridge Item#
KSRPL5000HC
Sidespray
false
Share H&C Handle Item#
KSH1160PL

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Heritage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.