Shop KINGSTON BRASS

KS1160PX 8" Widespread Bathroom Faucet, Matte Black

  • Mfr # KS1160PX
  • Zoro # G3068749

product price: 
$
350.99
/ea
Free Shipping & Returns

Key Features

Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 5-1/2" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Material
Brass
Length
5.5
ADA Compliant
false
Width
3.5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS1160PX
Zoro #
G3068749
UPC #
663370534683
Country of Origin
Taiwan, Province of China
Item
Widespread Bathroom Faucet
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 5-1/2" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Material
Brass
ADA Compliant
false
Mounting Type
Deck Mount
Color
Matte Black
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Matte Black
Weight
10.4
Hot Handle Item#
KSH1160PXH
Theme
Traditional
Collection
Heritage
Handles Included
true
Cold Cartridge Item#
KSRPL5000CC
Handle Flange Item#
KSHF1160
Hose Included
false
Spout Flow Rate (GPM)
1.2
Drain Included
Yes
Pulldown Spray
false
Tee Item#
KSTEE2951
Sidespray
false
Pop Up Rod Item#
KSPR1160
Cold Handle Item#
KSH1160PXC
Installation Type
Widespread
Pullout Spray
false
Faucet Holes
3
Faucet Centers
8 to 16
Spout Flange Item#
KSSF1160
Hot Cartridge Item#
KSRPL5000HC
Handle Style
Cross
Item Weight (lbs)
10.4

Dimensions

Length
5.5
Width
3.5
Height
2.75
Item Width (Inch)
3.5
Item Length (Inch)
5.5
Max Deck Thickness
1.5
Item Height (Inch)
2.75

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Heritage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.