Shop KINGSTON BRASS

KS1161AX 8" Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KS1161AX
  • Zoro # G3076010

product price: 
$
260.99
/ea
Free Shipping & Returns

Key Features

Width
3.5
Length
5.5
Number of Handles
2
Color
Polished Chrome
Material
Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS1161AX
Zoro #
G3076010
UPC #
663370003837
Country of Origin
Taiwan, Province of China
Item
Widespread Bathroom Faucet
Number of Handles
2
Color
Polished Chrome
Material
Brass
Mounting Type
Deck Mount
ADA Compliant
false
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 5-1/2" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Finish
Polished Chrome
Valve Type
Ceramic Disc Cartridge
Weight
6.62
Faucet Holes
3
Collection
Heritage
Spout Flange Item#
KSSF1161
Handle Flange Item#
KSHF1161
Faucet Centers
8 to 16
Handle Style
Cross
Hot Handle Item#
KSH1161AXH
Pop Up Rod Item#
KSPR1161
Hot Cartridge Item#
KSRPL5000HC
Drain Included
Yes
Pullout Spray
false
Cold Cartridge Item#
KSRPL5000CC
Handles Included
true
Spout Flow Rate (GPM)
1.2
Tee Item#
KSTEE2951
Installation Type
Widespread
Cold Handle Item#
KSH1161AXC
Item Weight (lbs)
6.62
Theme
Traditional
Sidespray
false

Dimensions

Width
3.5
Length
5.5
Height
2.75
Item Width (Inch)
3.5
Item Height (Inch)
2.75
Item Length (Inch)
5.5

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Heritage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.