Zoro Homepage

KS1161BEX 8" Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KS1161BEX

  • Zoro # G3078576


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Width
3.5
Number of Handles
2
Height
2.75
Color
Polished Chrome
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/8" Spout Clearance, 5-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1161BEX
Zoro #
G3078576
UPC #
663370435751
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.5
Height
2.75
Length
5.5
Item Length (Inch)
5.5
Item Width (Inch)
3.5
Item Height (Inch)
2.75

Details

Number of Handles
2
Color
Polished Chrome
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/8" Spout Clearance, 5-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Item
Widespread Bathroom Faucet
Finish
Polished Chrome
ADA Compliant
false
Material
Brass
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
9.42
Handle Flange Item#
KSHF1161
Spout Flange Item#
KSSF1161
Drain Included
Yes
Pop Up Rod Item#
KSPR1161
Handle Style
Cross
Installation Type
Widespread
Hot Cartridge Item#
KSRPL5000HC
Tee Item#
KSTEE2951
Item Weight (lbs)
9.42
Collection
Essex
Cold Handle Item#
KSH285C
Pullout Spray
false
Handles Included
true
Faucet Holes
3
Cold Cartridge Item#
KSRPL5000CC
Theme
Traditional
Sidespray
false
Spout Flow Rate (GPM)
1.2
Hot Handle Item#
KSH285H
Faucet Centers
8 to 16

Description

The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Essex 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet adds a sheen of classical grace to your traditional style. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.