Zoro Homepage

KS1161BL 8" Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KS1161BL

  • Zoro # G3076844


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Width
3.5
Length
5.5
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Height
2.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1161BL
Zoro #
G3076844
UPC #
663370068492
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.5
Length
5.5
Height
2.75
Item Length (Inch)
5.5
Item Height (Inch)
2.75
Item Width (Inch)
3.5

Details

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Item
Widespread Bathroom Faucet
Number of Handles
2
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Color
Polished Chrome
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3 Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/8" Spout Clearance, 5-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Finish
Polished Chrome
Material
Brass
Weight
6.62
Spout Flange Item#
KSSF1161
Faucet Holes
3
Sidespray
false
Collection
Vintage
Tee Item#
KSTEE2951
Installation Type
Widespread
Share H&C Handle Item#
KSH7611BL
Pop Up Rod Item#
KSPR1161
Drain Included
Yes
Pullout Spray
false
Hot Cartridge Item#
KSRPL5000HC
Theme
Traditional
Spout Flow Rate (GPM)
1.2
Handle Style
Lever
Item Weight (lbs)
6.62
Handle Flange Item#
KSHF1161
Cold Cartridge Item#
KSRPL5000CC
Faucet Centers
8 to 16
Handles Included
true

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Vintage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Let this faucet bring about an air of traditional allure to your interior home design. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.