Zoro Homepage

KS1161BX 8" Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KS1161BX

  • Zoro # G3079775


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Width
3.5
Height
2.75
Color
Polished Chrome
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1161BX
Zoro #
G3079775
UPC #
663370070242
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.5
Height
2.75
Length
5.5
Max Deck Thickness
1.5
Item Length (Inch)
5.5
Item Width (Inch)
3.5
Item Height (Inch)
2.75

Details

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Item
Widespread Bathroom Faucet
Color
Polished Chrome
Finish
Polished Chrome
Material
Brass
ADA Compliant
false
Mounting Type
Deck Mount
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 5-1/2" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Weight
8.76
Tee Item#
KSTEE2951
Installation Type
Widespread
Faucet Holes
3
Item Weight (lbs)
8.76
Collection
Vintage
Drain Included
Yes
Handle Style
Cross
Theme
Traditional
Hot Handle Item#
KSH4461BXH
Handle Flange Item#
KSHF1161
Pullout Spray
false
Handles Included
true
Sidespray
false
Faucet Centers
8 to 16
Spout Flow Rate (GPM)
1.2
Hot Cartridge Item#
KSRPL5000HC
Pop Up Rod Item#
KSPR1161
Cold Handle Item#
KSH4461BXC
Cold Cartridge Item#
KSRPL5000CC
Spout Flange Item#
KSSF1161

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Vintage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Let this faucet bring about an air of traditional allure to your interior home design. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.