Zoro Homepage

KS1161GL 8" Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KS1161GL

  • Zoro # G3056480


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
3.5
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
Color
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1161GL
Zoro #
G3056480
UPC #
663370070389
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.5
Height
2.75
Length
5.5
Item Height (Inch)
2.75
Item Width (Inch)
3.5
Item Length (Inch)
5.5

Details

Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
Color
Polished Chrome
Number of Handles
2
ADA Compliant
true
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/8" Spout Clearance, 5-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Finish
Polished Chrome
Mounting Type
Deck Mount
Item
Widespread Bathroom Faucet
Weight
6.56
Installation Type
Widespread
Tee Item#
KSTEE2951
Collection
Georgian
Pullout Spray
false
Item Weight (lbs)
6.56
Sidespray
false
Cold Cartridge Item#
KSRPL5000CC
Handle Flange Item#
KSHF1161
Drain Included
Yes
Theme
Traditional
Share H&C Handle Item#
KSH9601GL
Spout Flow Rate (GPM)
1.2
Handle Style
Lever
Handles Included
true
Spout Flange Item#
KSSF1161
Faucet Holes
3
Pop Up Rod Item#
KSPR1161
Hot Cartridge Item#
KSRPL5000HC
Faucet Centers
8 to 16

Description

The whimsical design of this faucet is intended to catch eyes. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Georgian 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Complete your personal European sanctuary with the help of this elegant piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.