KS1161PKX Duchess Widespread Bathroom Faucet W/ Brass Pop-Up, Chrome

  • Mfr # KS1161PKX

  • Zoro # G3061934


product price:  $326.99
/ea
Free Shipping & Returns

Key Features

Length
5.5
Valve Type
Ceramic Disc Cartridge
Width
3.5
Material
Brass
Color
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1161PKX
Zoro #
G3061934
UPC #
663370303487
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.5
Width
3.5
Height
2.75
Item Width (Inch)
3.5
Item Height (Inch)
2.75
Item Length (Inch)
5.5

Details

Valve Type
Ceramic Disc Cartridge
Material
Brass
Color
Polished Chrome
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3 Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/8" Spout Clearance, 5-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Item
Widespread Bathroom Faucet
Number of Handles
2
Finish
Polished Chrome
Mounting Type
Deck Mount
ADA Compliant
false
Weight
6.62
Faucet Centers
8 to 16
Item Weight (lbs)
6.62
Collection
Duchess
Faucet Holes
3
Cold Cartridge Item#
KSRPL5000CC
Spout Flange Item#
KSSF1161
Pullout Spray
false
Hot Cartridge Item#
KSRPL5000HC
Handle Flange Item#
KSHF1161
Installation Type
Widespread
Theme
Traditional
Cold Handle Item#
KSH1161PKXC
Drain Included
Yes
Handles Included
true
Handle Style
Cross
Tee Item#
KSTEE2951
Sidespray
false
Hot Handle Item#
KSH1161PKXH
Pop Up Rod Item#
KSPR1161
Spout Flow Rate (GPM)
1.2

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Duchess 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.