Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS1161PL 8" Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KS1161PL

  • Zoro # G3057244


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Material
Brass
ADA Compliant
true
Length
5.5
Width
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1161PL
Zoro #
G3057244
UPC #
663370003462
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.5
Width
3.5
Height
2.75
Item Length (Inch)
5.5
Item Height (Inch)
2.75
Item Width (Inch)
3.5
Max Deck Thickness
1.25

Details

Item
Widespread Bathroom Faucet
Number of Handles
2
Material
Brass
ADA Compliant
true
Finish
Polished Chrome
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 5-1/2" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Mounting Type
Deck Mount
Color
Polished Chrome
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
Weight
9.87
Handles Included
true
Sidespray
false
Item Weight (lbs)
9.87
Drain Included
Yes
Cold Cartridge Item#
KSRPL5000CC
Collection
Heritage
Pop Up Rod Item#
KSPR1161
Pullout Spray
false
Handle Flange Item#
KSHF1161
Tee Item#
KSTEE2951
Hot Cartridge Item#
KSRPL5000HC
Spout Flow Rate (GPM)
1.2
Theme
Traditional
Installation Type
Widespread
Faucet Centers
8 to 16
Faucet Holes
3
Spout Flange Item#
KSSF1161
Handle Style
Lever
Share H&C Handle Item#
KSH1161PL

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Heritage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.