KS1161PX 8" Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KS1161PX

  • Zoro # G3056185


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
ADA Compliant
false
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Polished Chrome
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1161PX
Zoro #
G3056185
UPC #
663370012754
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.75
Width
3.5
Length
5.5
Item Height (Inch)
2.75
Item Length (Inch)
5.5
Item Width (Inch)
3.5
Max Deck Thickness
1.25

Details

Material
Brass
ADA Compliant
false
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Polished Chrome
Number of Handles
2
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 5-1/2" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Mounting Type
Deck Mount
Item
Widespread Bathroom Faucet
Valve Type
Ceramic Disc Cartridge
Finish
Polished Chrome
Weight
9.87
Drain Included
Yes
Hot Cartridge Item#
KSRPL5000HC
Theme
Traditional
Faucet Centers
8 to 16
Item Weight (lbs)
9.87
Installation Type
Widespread
Pop Up Rod Item#
KSPR1161
Spout Flange Item#
KSSF1161
Faucet Holes
3
Pullout Spray
false
Handle Style
Cross
Cold Handle Item#
KSH1161PXC
Sidespray
false
Collection
Heritage
Handles Included
true
Spout Flow Rate (GPM)
1.2
Hot Handle Item#
KSH1161PXH
Cold Cartridge Item#
KSRPL5000CC
Handle Flange Item#
KSHF1161
Tee Item#
KSTEE2951

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Heritage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.