Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS1161TAL 8" Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KS1161TAL

  • Zoro # G3061940


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Width
3.5
ADA Compliant
true
Color
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1161TAL
Zoro #
G3061940
UPC #
663370279010
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.5
Height
2.75
Length
5.5
Item Height (Inch)
2.75
Item Width (Inch)
3.5
Item Length (Inch)
5.5

Details

Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
ADA Compliant
true
Color
Polished Chrome
Finish
Polished Chrome
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/8" Spout Clearance, 5-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Number of Handles
2
Item
Widespread Bathroom Faucet
Weight
9.46
Drain Included
Yes
Theme
Traditional
Handles Included
true
Pop Up Rod Item#
KSPR1161
Pullout Spray
false
Handle Flange Item#
KSHF1161
Handle Style
Lever
Faucet Centers
8 to 16
Item Weight (lbs)
9.46
Hot Cartridge Item#
KSRPL5000HC
Cold Handle Item#
KSH7611TALC
Hot Handle Item#
KSH7611TALH
Collection
Tudor
Spout Flange Item#
KSSF1161
Faucet Holes
3
Tee Item#
KSTEE2951
Sidespray
false
Cold Cartridge Item#
KSRPL5000CC
Spout Flow Rate (GPM)
1.2
Installation Type
Widespread

Description

Offering a nod toward the past, this faucet is beautifully inspired by the vintage elegance of mid-19th Century design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Tudor 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. A unique and classically enchanting personality is embodied in this centerpiece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.