KS1162AX 8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KS1162AX
  • Zoro # G3055379
product price: 
$
318.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Brass
Width
3.5
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 5-1/2" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS1162AX
Zoro #
G3055379
UPC #
663370005930
Country of Origin
Taiwan, Province of China
Color
Polished Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Item
Widespread Bathroom Faucet
Finish
Polished Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 5-1/2" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Material
Brass
ADA Compliant
false
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Weight
6.6
Theme
Traditional
Faucet Holes
3
Pop Up Rod Item#
KSPR1162
Spout Flow Rate (GPM)
1.2
Spout Flange Item#
KSSF1162
Item Weight (lbs)
6.6
Cold Handle Item#
KSH1162AXC
Sidespray
false
Handle Flange Item#
KSHF1162
Handle Style
Cross
Cold Cartridge Item#
KSRPL5000CC
Hot Cartridge Item#
KSRPL5000HC
Handles Included
true
Drain Included
Yes
Pullout Spray
false
Hot Handle Item#
KSH1162AXH
Tee Item#
KSTEE2951
Collection
Heritage
Installation Type
Widespread
Faucet Centers
8 to 16

Dimensions

Width
3.5
Height
2.75
Length
5.5
Item Width (Inch)
3.5
Item Height (Inch)
2.75
Item Length (Inch)
5.5

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Heritage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.