Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS1162BX 8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KS1162BX

  • Zoro # G3065020


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Height
2.75
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 5-1/2" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Number of Handles
2
ADA Compliant
false
Length
5.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1162BX
Zoro #
G3065020
UPC #
663370070259
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.75
Length
5.5
Width
3.5
Item Width (Inch)
3.5
Max Deck Thickness
2
Item Length (Inch)
5.5
Item Height (Inch)
2.75

Details

Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 5-1/2" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Number of Handles
2
ADA Compliant
false
Finish
Polished Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
Material
Brass
Mounting Type
Deck Mount
Color
Polished Brass
Item
Widespread Bathroom Faucet
Weight
8.76
Hot Handle Item#
KSH4462BXH
Cold Handle Item#
KSH4462BXC
Pop Up Rod Item#
KSPR1162
Theme
Traditional
Spout Flange Item#
KSSF1162
Hot Cartridge Item#
KSRPL5000HC
Installation Type
Widespread
Faucet Centers
8 to 16
Collection
Vintage
Handles Included
true
Faucet Holes
3
Tee Item#
KSTEE2951
Sidespray
false
Cold Cartridge Item#
KSRPL5000CC
Spout Flow Rate (GPM)
1.2
Handle Style
Cross
Pullout Spray
false
Item Weight (lbs)
8.76
Drain Included
Yes
Handle Flange Item#
KSHF1162

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Vintage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Let this faucet bring about an air of traditional allure to your interior home design. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.