Shop KINGSTON BRASS

KS1162FL 8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KS1162FL
  • Zoro # G3063054

product price: 
$
257.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Brass
Material
Brass
Number of Handles
2
Mounting Type
Deck Mount
Length
5.5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS1162FL
Zoro #
G3063054
UPC #
663370070297
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.5
Width
3.5
Height
2.75
Item Height (Inch)
2.75
Item Width (Inch)
3.5
Item Length (Inch)
5.5

Details

Color
Polished Brass
Material
Brass
Number of Handles
2
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 5-1/2" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Item
Widespread Bathroom Faucet
Finish
Polished Brass
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
6.56
Item Weight (lbs)
6.56
Installation Type
Widespread
Drain Included
Yes
Cold Handle Item#
KSH5362FLC
Tee Item#
KSTEE2951
Hot Cartridge Item#
KSRPL5000HC
Pop Up Rod Item#
KSPR1162
Faucet Holes
3
Handles Included
true
Handle Style
Lever
Faucet Centers
8 to 16
Pullout Spray
false
Cold Cartridge Item#
KSRPL5000CC
Hot Handle Item#
KSH5362FLH
Handle Flange Item#
KSHF1162
Theme
Traditional
Spout Flange Item#
KSSF1162
Spout Flow Rate (GPM)
1.2
Sidespray
false

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Kingston Brass 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.