KS1162GL 8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KS1162GL

  • Zoro # G3053735


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
3.5
Mounting Type
Deck Mount
Length
5.5
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1162GL
Zoro #
G3053735
UPC #
663370070396
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.5
Length
5.5
Height
2.75
Item Height (Inch)
2.75
Item Length (Inch)
5.5
Item Width (Inch)
3.5

Details

Material
Brass
Mounting Type
Deck Mount
Item
Widespread Bathroom Faucet
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
ADA Compliant
true
Color
Polished Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 5-1/2" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Polished Brass
Weight
6.56
Cold Cartridge Item#
KSRPL5000CC
Pullout Spray
false
Sidespray
false
Spout Flow Rate (GPM)
1.2
Tee Item#
KSTEE2951
Installation Type
Widespread
Spout Flange Item#
KSSF1162
Collection
Georgian
Handle Style
Lever
Faucet Centers
8 to 16
Hot Cartridge Item#
KSRPL5000HC
Item Weight (lbs)
6.56
Drain Included
Yes
Theme
Traditional
Share H&C Handle Item#
KSH9602GL
Faucet Holes
3
Handle Flange Item#
KSHF1162
Pop Up Rod Item#
KSPR1162
Handles Included
true

Description

The whimsical design of this faucet is intended to catch eyes. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Georgian 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Complete your personal European sanctuary with the help of this elegant piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.