KS1162TL 8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KS1162TL
  • Zoro # G3061286
product price: 
$
257.99
/ea
Free Shipping & Returns

Key Features

Height
2.75
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Length
5.5
Width
3.5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS1162TL
Zoro #
G3061286
UPC #
663370070358
Country of Origin
Taiwan, Province of China
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 5-1/2" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Color
Polished Brass
Number of Handles
2
Item
Widespread Bathroom Faucet
Mounting Type
Deck Mount
Finish
Polished Brass
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
6.56
Handle Flange Item#
KSHF1162
Installation Type
Widespread
Spout Flange Item#
KSSF1162
Drain Included
Yes
Tee Item#
KSTEE2951
Item Weight (lbs)
6.56
Pullout Spray
false
Theme
Traditional
Sidespray
false
Handles Included
true
Pop Up Rod Item#
KSPR1162
Faucet Centers
8 to 16
Handle Style
Lever
Faucet Holes
3
Share H&C Handle Item#
KBH7972TL
Spout Flow Rate (GPM)
1.2
Collection
Heritage
Cold Cartridge Item#
KSRPL5000CC
Hot Cartridge Item#
KSRPL5000HC

Dimensions

Height
2.75
Length
5.5
Width
3.5
Item Length (Inch)
5.5
Item Width (Inch)
3.5
Item Height (Inch)
2.75

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Heritage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.