KS1162WLL 8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KS1162WLL

  • Zoro # G3061417


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Length
5.5
Width
3.5
Height
2.75
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 5-1/2" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1162WLL
Zoro #
G3061417
UPC #
663370323447
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.5
Width
3.5
Height
2.75
Item Width (Inch)
3.5
Item Height (Inch)
2.75
Item Length (Inch)
5.5

Details

Finish
Polished Brass
Material
Brass
Item
Widespread Bathroom Faucet
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 5-1/2" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
Color
Polished Brass
ADA Compliant
true
Number of Handles
2
Weight
6.62
Hot Cartridge Item#
KSRPL5000HC
Theme
Traditional
Pop Up Rod Item#
KSPR1162WLL
Sidespray
false
Handle Style
Lever
Collection
Wilshire
Faucet Centers
8 to 16
Handles Included
true
Cold Cartridge Item#
KSRPL5000CC
Spout Flow Rate (GPM)
1.2
Spout Flange Item#
KSSF1162
Handle Flange Item#
KSHF1162
Faucet Holes
3
Pullout Spray
false
Drain Included
Yes
Share H&C Handle Item#
KSH1162WLL
Installation Type
Widespread
Item Weight (lbs)
6.62
Tee Item#
KSTEE2951

Description

English historical splendor finds itself standing with stunning dignity in the prevalence of the refined acrylic lever handles of this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Wilshire 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Inspire an atmosphere of classical grandeur with the unique appeal of timeless designs with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.