KS1165PL 8" Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS1165PL

  • Zoro # G3055939


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Length
5.5
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/8" Spout Clearance, 5-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Height
2.75
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1165PL
Zoro #
G3055939
UPC #
663370008702
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.5
Height
2.75
Width
3.5
Max Deck Thickness
1.25
Item Height (Inch)
2.75
Item Length (Inch)
5.5
Item Width (Inch)
3.5

Details

Number of Handles
2
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/8" Spout Clearance, 5-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Finish
Oil Rubbed Bronze
Item
Widespread Bathroom Faucet
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Oil Rubbed Bronze
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Weight
6.6
Faucet Holes
3
Handles Included
true
Handle Style
Lever
Pop Up Rod Item#
KSPR1165
Drain Included
Yes
Spout Flange Item#
KSSF1165
Spout Flow Rate (GPM)
1.2
Cold Cartridge Item#
KSRPL5000CC
Item Weight (lbs)
6.6
Faucet Centers
8 to 16
Tee Item#
KSTEE2951
Sidespray
false
Installation Type
Widespread
Share H&C Handle Item#
KSH1165PL
Theme
Traditional
Pullout Spray
false
Collection
Heritage
Hot Cartridge Item#
KSRPL5000HC
Handle Flange Item#
KSHF1165

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Heritage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.