KS1165TAL 8" Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS1165TAL

  • Zoro # G3060324


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Width
3.5
Mounting Type
Deck Mount
Color
Oil Rubbed Bronze
ADA Compliant
true
Length
5.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1165TAL
Zoro #
G3060324
UPC #
663370279034
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.5
Length
5.5
Height
2.75
Item Width (Inch)
3.5
Item Length (Inch)
5.5
Item Height (Inch)
2.75

Details

Item
Widespread Bathroom Faucet
Mounting Type
Deck Mount
Color
Oil Rubbed Bronze
ADA Compliant
true
Number of Handles
2
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/8" Spout Clearance, 5-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Material
Brass
Finish
Oil Rubbed Bronze
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
9.46
Theme
Traditional
Tee Item#
KSTEE2951
Cold Handle Item#
KSH7615TALC
Pop Up Rod Item#
KSPR1165
Pullout Spray
false
Item Weight (lbs)
9.46
Collection
Tudor
Faucet Holes
3
Handle Flange Item#
KSHF1165
Cold Cartridge Item#
KSRPL5000CC
Installation Type
Widespread
Spout Flow Rate (GPM)
1.2
Hot Handle Item#
KSH7615TALH
Spout Flange Item#
KSSF1165
Hot Cartridge Item#
KSRPL5000HC
Drain Included
Yes
Sidespray
false
Handles Included
true
Faucet Centers
8 to 16
Handle Style
Lever

Description

Offering a nod toward the past, this faucet is beautifully inspired by the vintage elegance of mid-19th Century design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Tudor 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. A unique and classically enchanting personality is embodied in this centerpiece. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.