KS1165TX 8" Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS1165TX
  • Zoro # G3061959
product price: 
$
257.99
/ea
Free Shipping & Returns

Key Features

Height
2.75
ADA Compliant
false
Valve Type
Ceramic Disc Cartridge
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/8" Spout Clearance, 5-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Mounting Type
Deck Mount
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS1165TX
Zoro #
G3061959
UPC #
663370181177
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.75
Length
5.5
Width
3.5
Item Height (Inch)
2.75
Item Width (Inch)
3.5
Item Length (Inch)
5.5

Details

ADA Compliant
false
Valve Type
Ceramic Disc Cartridge
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/8" Spout Clearance, 5-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Mounting Type
Deck Mount
Item
Widespread Bathroom Faucet
Material
Brass
Finish
Oil Rubbed Bronze
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Oil Rubbed Bronze
Weight
6.18
Theme
Traditional
Faucet Holes
3
Item Weight (lbs)
6.18
Pullout Spray
false
Sidespray
false
Handles Included
true
Pop Up Rod Item#
KSPR1165
Tee Item#
KSTEE2951
Drain Included
Yes
Spout Flow Rate (GPM)
1.2
Handle Flange Item#
KSHF1165
Hot Handle Item#
KSH7985TXH
Installation Type
Widespread
Spout Flange Item#
KSSF1165
Hot Cartridge Item#
KSRPL5000HC
Faucet Centers
8 to 16
Cold Handle Item#
KSH7985TXC
Cold Cartridge Item#
KSRPL5000CC
Handle Style
Cross
Collection
French Country

Description

The dainty detailing of this faucet provides the delicacy of European antiquity along with top-of-the-line craftsmanship. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The French Country 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Revel in the euphoria of the countryside by adorning your traditional household with this fixture. A matching finish drain is also included.

Ratings & reviews