KS1165WLL 8" Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS1165WLL

  • Zoro # G3062826


product price:  $358.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Ceramic Disc Cartridge
Color
Oil Rubbed Bronze
Mounting Type
Deck Mount
Material
Brass
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/8" Spout Clearance, 5-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1165WLL
Zoro #
G3062826
UPC #
663370323454
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.5
Height
2.75
Length
5.5
Item Height (Inch)
2.75
Item Length (Inch)
5.5
Item Width (Inch)
3.5

Details

Finish
Oil Rubbed Bronze
Valve Type
Ceramic Disc Cartridge
Color
Oil Rubbed Bronze
Mounting Type
Deck Mount
Material
Brass
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/8" Spout Clearance, 5-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
ADA Compliant
true
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Item
Widespread Bathroom Faucet
Weight
6.62
Drain Included
Yes
Pop Up Rod Item#
KSPR1165WLL
Share H&C Handle Item#
KSH1165WLL
Installation Type
Widespread
Spout Flange Item#
KSSF1165
Handle Flange Item#
KSHF1165
Sidespray
false
Handles Included
true
Collection
Wilshire
Cold Cartridge Item#
KSRPL5000CC
Faucet Centers
8 to 16
Pullout Spray
false
Tee Item#
KSTEE2951
Theme
Traditional
Hot Cartridge Item#
KSRPL5000HC
Spout Flow Rate (GPM)
1.2
Faucet Holes
3
Item Weight (lbs)
6.62
Handle Style
Lever

Description

English historical splendor finds itself standing with stunning dignity in the prevalence of the refined acrylic lever handles of this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Wilshire 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Inspire an atmosphere of classical grandeur with the unique appeal of timeless designs with this statement piece. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.