KS1166BPL 8" Widespread Bathroom Faucet, Polished Nickel

  • Mfr # KS1166BPL
  • Zoro # G3063849
product price: 
$
416.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
3.5
Height
2.75
Valve Type
Ceramic Disc Cartridge
Color
Polished Nickel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS1166BPL
Zoro #
G3063849
UPC #
663370534782
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.5
Height
2.75
Length
5.5
Max Deck Thickness
1.5
Item Length (Inch)
5.5
Item Width (Inch)
3.5
Item Height (Inch)
2.75

Details

Material
Brass
Finish
Polished Nickel
Valve Type
Ceramic Disc Cartridge
Color
Polished Nickel
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Item
Widespread Bathroom Faucet
ADA Compliant
true
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/8" Spout Clearance, 5-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Number of Handles
2
Weight
10.4
Hose Included
false
Theme
Traditional
Drain Included
Yes
Handle Flange Item#
KSHF1166
Faucet Centers
8 to 16
Cold Cartridge Item#
KSRPL5000CC
Spout Flange Item#
KSSF1166
Installation Type
Widespread
Handles Included
true
Hot Cartridge Item#
KSRPL5000HC
Faucet Holes
3
Tee Item#
KSTEE2951
Hot Handle Item#
KSH7616BPLH
Cold Handle Item#
KSH7616BPLC
Pulldown Spray
false
Collection
Bel-Air
Pullout Spray
false
Handle Style
Lever
Sidespray
false
Spout Flow Rate (GPM)
1.2
Pop Up Rod Item#
KSPR1166
Item Weight (lbs)
10.4

Description

The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Bel-Air 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Varnish your bathroom with this state-of-the-art fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.