KS1166BX 8" Widespread Bathroom Faucet, Polished Nickel

  • Mfr # KS1166BX

  • Zoro # G3052597


product price: $350.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
false
Material
Brass
Valve Type
Ceramic Disc Cartridge
Color
Polished Nickel
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 5-1/2" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1166BX
Zoro #
G3052597
UPC #
663370534799
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.75
Width
3.5
Length
5.5
Item Length (Inch)
5.5
Item Height (Inch)
2.75
Max Deck Thickness
1.5
Item Width (Inch)
3.5

Details

ADA Compliant
false
Material
Brass
Item
Widespread Bathroom Faucet
Valve Type
Ceramic Disc Cartridge
Color
Polished Nickel
Finish
Polished Nickel
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 5-1/2" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Number of Handles
2
Weight
8.76
Drain Included
Yes
Hose Included
false
Handle Style
Cross
Hot Handle Item#
KSH4466BXH
Faucet Centers
8 to 16
Handles Included
true
Pop Up Rod Item#
KSPR1166
Spout Flow Rate (GPM)
1.2
Cold Handle Item#
KSH4466BXC
Collection
Vintage
Handle Flange Item#
KSHF1166
Theme
Traditional
Item Weight (lbs)
8.76
Spout Flange Item#
KSSF1166
Cold Cartridge Item#
KSRPL5000CC
Faucet Holes
3
Installation Type
Widespread
Pullout Spray
false
Pulldown Spray
false
Sidespray
false
Hot Cartridge Item#
KSRPL5000HC
Tee Item#
KSTEE2951

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Vintage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Let this faucet bring about an air of traditional allure to your interior home design. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.