KS1166NL 8" Widespread Bathroom Faucet, Polished Nickel

  • Mfr # KS1166NL
  • Zoro # G3064156
product price: 
$
350.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Nickel
Mounting Type
Deck Mount
ADA Compliant
true
Valve Type
Ceramic Disc Cartridge
Width
3.5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS1166NL
Zoro #
G3064156
UPC #
663370534744
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.5
Length
5.5
Height
2.75
Item Length (Inch)
5.5
Item Height (Inch)
2.75
Max Deck Thickness
1.5
Item Width (Inch)
3.5

Details

Finish
Polished Nickel
Mounting Type
Deck Mount
ADA Compliant
true
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Item
Widespread Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 5-1/2" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Material
Brass
Color
Polished Nickel
Weight
6.56
Hot Cartridge Item#
KSRPL5000HC
Handle Flange Item#
KSHF1166
Theme
Traditional
Pulldown Spray
false
Installation Type
Widespread
Sidespray
false
Share H&C Handle Item#
KSH1166NL
Handles Included
true
Faucet Centers
8 to 16
Handle Style
Lever
Item Weight (lbs)
6.56
Pullout Spray
false
Drain Included
Yes
Hose Included
false
Tee Item#
KSTEE2951
Spout Flange Item#
KSSF1166
Pop Up Rod Item#
KSPR1166
Spout Flow Rate (GPM)
1.2
Cold Cartridge Item#
KSRPL5000CC
Faucet Holes
3
Collection
Heritage

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Heritage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews