Shop KINGSTON BRASS

KS1166PX 8" Widespread Bathroom Faucet, Polished Nickel

  • Mfr # KS1166PX
  • Zoro # G3059439

product price: 
$
350.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Width
3.5
Color
Polished Nickel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS1166PX
Zoro #
G3059439
UPC #
663370534775
Country of Origin
Taiwan, Province of China
Item
Widespread Bathroom Faucet
Mounting Type
Deck Mount
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Polished Nickel
Finish
Polished Nickel
ADA Compliant
false
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 5-1/2" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Number of Handles
2
Weight
6.56
Collection
Heritage
Theme
Traditional
Drain Included
Yes
Handle Style
Cross
Handle Flange Item#
KSHF1166
Spout Flange Item#
KSSF1166
Spout Flow Rate (GPM)
1.2
Hot Handle Item#
KSH1166PXH
Cold Cartridge Item#
KSRPL5000CC
Item Weight (lbs)
6.56
Installation Type
Widespread
Pop Up Rod Item#
KSPR1166
Tee Item#
KSTEE2951
Cold Handle Item#
KSH1166PXC
Pulldown Spray
false
Faucet Holes
3
Hose Included
false
Handles Included
true
Sidespray
false
Faucet Centers
8 to 16
Hot Cartridge Item#
KSRPL5000HC
Pullout Spray
false

Dimensions

Width
3.5
Length
5.5
Height
2.75
Max Deck Thickness
1.5
Item Width (Inch)
3.5
Item Height (Inch)
2.75
Item Length (Inch)
5.5

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Heritage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.