Shop KINGSTON BRASS

KS1166TAL 8" Widespread Bathroom Faucet, Polished Nickel

  • Mfr # KS1166TAL
  • Zoro # G3054024

product price: 
$
416.99
/ea
Free Shipping & Returns

Key Features

Height
2.75
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 5-1/2" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Width
3.5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS1166TAL
Zoro #
G3054024
UPC #
663370534805
Country of Origin
Taiwan, Province of China
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 5-1/2" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Mounting Type
Deck Mount
Item
Widespread Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Polished Nickel
Material
Brass
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Finish
Polished Nickel
Weight
10.4
Drain Included
Yes
Handle Flange Item#
KSHF1166
Item Weight (lbs)
10.4
Spout Flow Rate (GPM)
1.2
Hose Included
false
Faucet Holes
3
Spout Flange Item#
KSSF1166
Cold Handle Item#
KSH7616TALC
Handle Style
Lever
Installation Type
Widespread
Collection
Tudor
Tee Item#
KSTEE2951
Handles Included
true
Cold Cartridge Item#
KSRPL5000CC
Hot Handle Item#
KSH7616TALH
Theme
Traditional
Pulldown Spray
false
Hot Cartridge Item#
KSRPL5000HC
Faucet Centers
8 to 16
Pop Up Rod Item#
KSPR1166
Pullout Spray
false
Sidespray
false

Dimensions

Height
2.75
Width
3.5
Length
5.5
Item Length (Inch)
5.5
Item Width (Inch)
3.5
Max Deck Thickness
1.5
Item Height (Inch)
2.75

Description

Offering a nod toward the past, this faucet is beautifully inspired by the vintage elegance of mid-19th Century design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Tudor 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. A unique and classically enchanting personality is embodied in this centerpiece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.