Zoro Homepage

KS1167BX 8" Widespread Bathroom Faucet, Brushed Brass

  • Mfr # KS1167BX

  • Zoro # G3057856


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 5-1/2" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Color
Brushed Brass
Length
5.5
Width
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1167BX
Zoro #
G3057856
UPC #
663370534874
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.5
Width
3.5
Height
2.75
Item Height (Inch)
2.75
Max Deck Thickness
2
Item Width (Inch)
3.5
Item Length (Inch)
5.5

Details

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 5-1/2" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Color
Brushed Brass
Item
Widespread Bathroom Faucet
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Material
Brass
Finish
Brushed Brass
ADA Compliant
false
Weight
8.76
Handle Flange Item#
KSHF1167
Cold Cartridge Item#
KSRPL5000CC
Theme
Traditional
Drain Included
Yes
Hose Included
false
Item Weight (lbs)
8.76
Handle Style
Cross
Handles Included
true
Collection
Vintage
Tee Item#
KSTEE2951
Pullout Spray
false
Cold Handle Item#
KSH4467BXC
Faucet Centers
8 to 16
Faucet Holes
3
Installation Type
Widespread
Spout Flange Item#
KSSF1167
Pop Up Rod Item#
KSPR1167
Hot Cartridge Item#
KSRPL5000HC
Pulldown Spray
false
Sidespray
false
Hot Handle Item#
KSH4467BXH
Spout Flow Rate (GPM)
1.2

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Vintage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Let this faucet bring about an air of traditional allure to your interior home design. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.