Shop KINGSTON BRASS

KS1167NL 8" Widespread Bathroom Faucet, Brushed Brass

  • Mfr # KS1167NL
  • Zoro # G3058319

product price: 
$
350.99
/ea
Free Shipping & Returns

Key Features

Length
5.5
Finish
Brushed Brass
ADA Compliant
true
Number of Handles
2
Height
2.75
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS1167NL
Zoro #
G3058319
UPC #
663370534836
Country of Origin
Taiwan, Province of China
Finish
Brushed Brass
ADA Compliant
true
Item
Widespread Bathroom Faucet
Number of Handles
2
Material
Brass
Valve Type
Ceramic Disc Cartridge
Color
Brushed Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 5-1/2" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Weight
6.56
Handle Flange Item#
KSHF1167
Faucet Centers
8 to 16
Pop Up Rod Item#
KSPR1167
Cold Cartridge Item#
KSRPL5000CC
Sidespray
false
Share H&C Handle Item#
KSH1167NL
Collection
Heritage
Installation Type
Widespread
Hose Included
false
Item Weight (lbs)
6.56
Tee Item#
KSTEE2951
Pullout Spray
false
Theme
Traditional
Handle Style
Lever
Pulldown Spray
false
Hot Cartridge Item#
KSRPL5000HC
Handles Included
true
Drain Included
Yes
Spout Flow Rate (GPM)
1.2
Spout Flange Item#
KSSF1167
Faucet Holes
3

Dimensions

Length
5.5
Height
2.75
Width
3.5
Item Width (Inch)
3.5
Max Deck Thickness
1.5
Item Height (Inch)
2.75
Item Length (Inch)
5.5

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Heritage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.