Zoro Homepage

KS1167PL 8" Widespread Bathroom Faucet, Brushed Brass

  • Mfr # KS1167PL

  • Zoro # G3056876


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Height
2.75
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 5-1/2" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Valve Type
Ceramic Disc Cartridge
Color
Brushed Brass
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1167PL
Zoro #
G3056876
UPC #
663370534843
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.75
Length
5.5
Width
3.5
Item Height (Inch)
2.75
Item Width (Inch)
3.5
Item Length (Inch)
5.5
Max Deck Thickness
1.25

Details

Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 5-1/2" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Valve Type
Ceramic Disc Cartridge
Finish
Brushed Brass
Color
Brushed Brass
ADA Compliant
true
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Number of Handles
2
Item
Widespread Bathroom Faucet
Weight
6.56
Pullout Spray
false
Handle Style
Lever
Hose Included
false
Drain Included
Yes
Installation Type
Widespread
Spout Flange Item#
KSSF1167
Sidespray
false
Pop Up Rod Item#
KSPR1167
Faucet Centers
8 to 16
Spout Flow Rate (GPM)
1.2
Theme
Traditional
Handles Included
true
Tee Item#
KSTEE2951
Collection
Heritage
Faucet Holes
3
Pulldown Spray
false
Hot Cartridge Item#
KSRPL5000HC
Item Weight (lbs)
6.56
Cold Cartridge Item#
KSRPL5000CC
Handle Flange Item#
KSHF1167
Share H&C Handle Item#
KSH1167PL

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Heritage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.